Skip to content Skip to navigation menu
Steel 1 in Tube OD Flareless Bite Nut

FLC0318-16

Steel 1 in Tube OD Flareless Bite Nut
Item #106339560
  • Steel Material
  • 1 in Tube Outer Diameter
Steel 1 in Tube OD Flareless Bite Nut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • 1 in Tube Outer Diameter

applications

  • Chemical pulp and paper oil and gas refineries military air compressors and machine toolsWell-suited for a variety of processing and general industry hydraulic applications

features

  • 3 piece design including only one ferrule eliminates possible make-up errors that may occur using a twin ferrule tube fitting.Minimal risk of improper assembly as the ferrule visibly bites into the tubing which allows installer to visually inspect the bite quality.
Material Steel
Tube O.D. 1 in
Weight 0.225 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison