features
- Class 800
- Bolted bonnet
- Female threaded ends
| Connection | Female NPT |
| Size | 1 1/2 in |
| Temperature Range [Max] | 800 °F |
| Pressure Rating | 1975 PSI |
| Material | Forged Steel |
| Female Thread | NPT |
| Weight | 15.6 LB |
-
Prop 65
| Connection | Female NPT |
| Size | 1 1/2 in |
| Temperature Range [Max] | 800 °F |
| Pressure Rating | 1975 PSI |
| Material | Forged Steel |
| Female Thread | NPT |
| Weight | 15.6 LB |
Prop 65