applications
- Used to seal the ends of fire jackets to prevent fraying and fluid wicking
features
- Completely non-asbestos
| Length | 12 yards |
| Material | Silicone Rubber |
| Temperature Range [Min] | -45 °F |
| Color | Iron Oxide Red |
| Size | 1 in |
| Weight | 0.32 LB |
-
Prop 65


