features
- Cam arm pull ring and pin are included
| Material | Forged Brass |
| Size | For 1 1/4 in to 2 1/2 in Couplers |
| Weight | 0.2 LB |
-
Prop 65
| Material | Forged Brass |
| Size | For 1 1/4 in to 2 1/2 in Couplers |
| Weight | 0.2 LB |
Prop 65