Skip to content Skip to navigation menu
Dixon Valve & CouplingG34HRP

G34HRP

3", 4" & 5" Forged Brass Handle
Item #101639146
Dixon Valve & CouplingG34HRP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Cam arm pull ring and pin are included
Size For 3 in to 5 in Couplers
Material Forged Brass
Weight 0.22 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison