- Global Brass Air King Blank End 1-Clip
features
- Safety clip included
- Supplied with rubber washer part AWR4
| Seal | Rubber |
| Pressure Rating | 150 PSI |
| Material | Brass, Global Investment Cast |
| Interchange | Air King |
| Weight | 0.55 LB |
| Seal | Rubber |
| Pressure Rating | 150 PSI |
| Material | Brass, Global Investment Cast |
| Interchange | Air King |
| Weight | 0.55 LB |