- 3/4" Global Brass Air King Fem NPT 1-Clip
features
- Safety clip included
- Supplied with rubber washer part AWR4
| Material | Brass, Global Investment Cast |
| Pipe Thread | NPT / NPTF |
| Seal | Rubber |
| Series | Air King |
| Size | 3/4 in |
| Pressure Rating | 150 PSI |
| Connection | Female Pipe Thread |
| Interchange | Air King |
| Weight | 0.47 LB |

