features
- Safety clip includedSupplied with rubber washer part AWR4
| Interchange | Air King |
| Seal | Rubber |
| Connection | Triple |
| Material | Plated Steel |
| Series | Air King |
| Pressure Rating | 150 PSI at 70 °F |
| Weight | 0.88 LB |
-
Prop 65
| Interchange | Air King |
| Seal | Rubber |
| Connection | Triple |
| Material | Plated Steel |
| Series | Air King |
| Pressure Rating | 150 PSI at 70 °F |
| Weight | 0.88 LB |
Prop 65