features
- Safety clip includedSupplied with rubber washer part AWR4
| Pressure Rating | 150 PSI at 70 °F |
| Size | 1 in |
| Material | Plated Steel |
| Seal | Rubber |
| Connection | Hose Barb |
| Interchange | Air King |
| Series | Air King |
| Weight | 0.619 LB |
-
Prop 65
| Pressure Rating | 150 PSI at 70 °F |
| Size | 1 in |
| Material | Plated Steel |
| Seal | Rubber |
| Connection | Hose Barb |
| Interchange | Air King |
| Series | Air King |
| Weight | 0.619 LB |
Prop 65