features
- Includes safety clipSupplied with rubber washer part AWR14
| Connection | Female Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Series | Air King |
| Seal | Rubber |
| Interchange | Air King |
| Material | Plated Steel |
| Size | 2 in |
| Pressure Rating | 150 PSI at 70 °F |
| Weight | 1.55 LB |
-
Prop 65


