features
- Safety clip included
- Supplied with rubber washer part AWR4
| Seal | Rubber |
| Interchange | Air King |
| Material | Plated Steel |
| Size | 3/4 in |
| Series | Air King |
| Connection | Hose Barb |
| Pressure Rating | 150 PSI at 70 °F |
| Weight | 0.51 LB |
-
Prop 65
| Seal | Rubber |
| Interchange | Air King |
| Material | Plated Steel |
| Size | 3/4 in |
| Series | Air King |
| Connection | Hose Barb |
| Pressure Rating | 150 PSI at 70 °F |
| Weight | 0.51 LB |
Prop 65