features
- Safety clip includedSupplied with rubber washer part AWR4
| Seal | Rubber |
| Connection | Female Pipe Thread |
| Size | 3/4 in |
| Pipe Thread | NPT / NPTF |
| Pressure Rating | 150 PSI at 70 °F |
| Series | Air King |
| Interchange | Air King |
| Material | Plated Steel |
| Weight | 0.44 LB |
-
Prop 65


