Dixon Valve & Coupling
GHD-500QCK
Garden Hose Display-500QCK Brass Garden Hose Quick Coupler Kit
Item #117107017
- Garden Hose Display-500QCK Brass Garden Hose Quick Coupler Kit
features
- Easy push-pull ring for long lasting and quick hose attachments.
| Temperature Range [Max] | 140 °F |
| Material | Brass |
| Operating Pressure [Max] | 150 PSI at 70 °F |
| Length | Male Plug 1.42 in, Female Coupler 1.14 in |
| Weight | 0.067 LB |
