- 6" Iron Grooved Butterfly Valve w/
applications
- Designed for water and air applications
| Shape | Valve |
| Material | Ductile Iron |
| Temperature Range [Max] | 210 °F |
| Size | 6 in |
| Seal | EPDM |
| Operating Pressure [Max] | 300 PSI |
| Weight | 23.0 LB |
| Shape | Valve |
| Material | Ductile Iron |
| Temperature Range [Max] | 210 °F |
| Size | 6 in |
| Seal | EPDM |
| Operating Pressure [Max] | 300 PSI |
| Weight | 23.0 LB |