applications
- Designed for applications requiring a quick connection and/or disconnection of a pipe joint
features
- A locking pin through the handle prevents accidental opening of the coupling Comparable to Victaulic's 78 and Grinnell's 7003
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Material | Ductile Iron |
| Seal | Nitrile Rubber |
| End Load [Max] | 1329 lbs |
| Shape | Coupling |
| Pipe O.D. | 2.38 in |
| Weight | 2.04 LB |
-
Prop 65


