Skip to content Skip to navigation menu
Dixon Valve & CouplingH8CF3200

H8CF3200

VALVE GATE EAGLE API602 2-300 RF A105N TR8 WB GR PKG 321SS BLWS
Item #118933758
  • VALVE GATE EAGLE API602 2-300 RF A105N TR8 WB GR PKG 321SS BLWS
Dixon Valve & CouplingH8CF3200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VALVE GATE EAGLE API602 2-300 RF A105N TR8 WB GR PKG 321SS BLWS

applications

  • For use in applications where leakage into or out of the valve is unacceptable such as heat transfer oil toxic fluids steam and regulated media.Our bellows technology keeps corrosive or harmful atmospheric conditions from entering the process.

features

  • Stainless steel bellows Inconel bellows available provides longer life and maximum corrosion resistanceZero stem leakage eliminates media loss and satisfies environmental regulationsZero maintenance results in lower operating costs no downtimeReduce monitoring costs
Size 2 in
Material A105 Carbon Steel
Weight 44.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison