Dixon Valve & Coupling
HAB150EZ
Cam & Groove Hastelloy Type B Coupler x Male NPT
Item #103482989
-
Prop 65
- Hastelloy Type CW-6M-C276 Female Coupler x Male NPT
- Size 1 1/2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Male Pipe |
| Seal | FKM-A |
| Material | Hastelloy® CW12MW |
| Size Designation | 1 1/2 in |
| Seal Material | Viton® |
| Size | 1 1/2 in |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 250 PSI |
| Connection Type | Female Coupler x Male NPT |
| Weight | 1.776 LB |
-
Prop 65

