features
- Easy to use self-closing design
| Seal | PTFE |
| Thread Size | 3/4 in NPT connection |
| Connection | Male NPT |
| Material | Brass |
| Weight | 1.43 LB |
-
Prop 65
| Seal | PTFE |
| Thread Size | 3/4 in NPT connection |
| Connection | Male NPT |
| Material | Brass |
| Weight | 1.43 LB |
Prop 65