features
- 3/4 NPT connectionAdjustable shank is designed to easily adjust to proper drain position after installing in drum
| Size | 3/4 in |
| Connection | Male NPT |
| Material | Stainless Steel |
| Seal | PTFE |
| Weight | 1.5 LB |
-
Prop 65
| Size | 3/4 in |
| Connection | Male NPT |
| Material | Stainless Steel |
| Seal | PTFE |
| Weight | 1.5 LB |
Prop 65