Dixon Valve & Coupling
HGV250F-D
2-1/2" FNST X 2-1/2" MNST HYDRANT GATE VALVE W/SPEED HANDLE DOMESTIC
Item #117106503
- 2-1/2" FNST X 2-1/2" MNST HYDRANT GATE VALVE W/SPEED HANDLE DOMESTIC
applications
- The hydrant gate valve is used to throttle the flow from a fire hydrant without damaging the hydrant itself.
| Material | Cast Brass |
| Inlet Size | 2 1/2 in Female NST (NH) |
| Operating Pressure [Max] | 175 PSI |
| Outlet | 2 1/2 in Male NST (NH) |
| Style | Domestic |
| Weight | 9.096 LB |
