Skip to content Skip to navigation menu
Dixon Valve & CouplingHS300AL

HS300AL

3" Alum MNPT x FNPT Hose Swivel
Item #105277505
Dixon Valve & CouplingHS300AL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Allows the hose to relax to it's natural rest position while allowing freedom of movement without adding torque stress at the point of connection
  • Simple design low maintenance
Material Aluminum
Type Swivel/Breakaway
Operating Pressure [Max] 150 PSI
Weight 2.31 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison