Skip to content Skip to navigation menu
Dixon Valve & CouplingHSR18

HSR18

18" HOSE STORAGE REEL
Item #101996097
Dixon Valve & CouplingHSR18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Compact size smaller reel hub to allow more hose storage
  • Hose is double rolled from the center of length coupled to valve and nozzle
  • Hose is ready for action when completely removed and valve is open
Capacity Light Weight Hose: 150 ft, Rubber Lined Single Jacket: 50-75 ft
Material Steel
Hose Size 1 1/2 in
Weight 16.96 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison