Skip to content Skip to navigation menu
Dixon Valve & CouplingHSR24

HSR24

24" HOSE STORAGE REEL FOR
Item #101987521
Dixon Valve & CouplingHSR24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Compact size smaller reel hub to allow more hose storage
  • Hose is double rolled from the center of length coupled to valve and nozzle
  • Hose is ready for action when completely removed and valve is open
Hose Size 1 1/2 in
Capacity Light Weight Hose: 250 ft, Rubber Lined Single Jacket: 100 ft
Material Steel
Weight 25.54 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison