Skip to content Skip to navigation menu
Dixon Valve & CouplingHSR25-24

HSR25-24

24" HOSE STORAGE REEL FOR
Item #102184913
Dixon Valve & CouplingHSR25-24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Compact size smaller reel hub to allow more hose storage
  • Hose is double rolled from the center of length coupled to valve and nozzle
  • Hose is ready for action when completely removed and valve is open
Material Steel
Capacity Light Weight Hose: 100 ft, Rubber Lined Single Jacket: 100 ft
Hose Size 2-1/2 in
Weight 20.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison