features
- High flow performance compact profile
- Easily rebuildable High strength laser-cut valve guide maximizes valve stability while minimizing flow restriction Improved sealing system incorporates a high performance molded polyurethane or O-ring energized PTFE valve seal.
| Connection | Female Pipe Thread |
| Pressure Rating | See Product Details |
| Thread | Female NPTF |
| Length | 1.89 in, 48 mm |
| Size | 1/4 in |
| Series | DQC HT-Series |
| Included | HT-Series Flushface Seal Kit |
| Interchange | Flush Face |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Hex Size | 7/8 in |
| Material | Steel |
| Thread Size | 1/4-18 |
| Weight | 0.192 LB |
-
Prop 65


