features
- Heavy duty high volumeLightweight and ergonomicPistol grip hanging hook handle
| Material | Aluminum |
| Operating Pressure [Max] | 150 PSI |
| Flow [Max] | 20 CFM |
| Inlet Size | 1/4 in Female NPT |
| Weight | 0.025 LB |
-
Prop 65
| Material | Aluminum |
| Operating Pressure [Max] | 150 PSI |
| Flow [Max] | 20 CFM |
| Inlet Size | 1/4 in Female NPT |
| Weight | 0.025 LB |
Prop 65