features
- Heavy duty high volumeLightweight and ergonomicPistol grip hanging hook handle
| Operating Pressure [Max] | 150 PSI |
| Material | Aluminum |
| Inlet Size | 1/4 in Female NPT |
| Weight | 1.15 LB |
-
Prop 65
| Operating Pressure [Max] | 150 PSI |
| Material | Aluminum |
| Inlet Size | 1/4 in Female NPT |
| Weight | 1.15 LB |
Prop 65