features
- 10 position trigger grip handle
| Size | 6 in |
| Seal | EPDM Liner |
| Material | Ductile Iron |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Weight | 10.0 LB |
| Size | 6 in |
| Seal | EPDM Liner |
| Material | Ductile Iron |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Weight | 10.0 LB |