| Shape | Nut |
| Size | 2 1/2 in |
| Connection | Nut |
| Material | 304 Stainless Steel |
| Type | Internal Expansion |
| Weight | 1.235 LB |
-
Prop 65
| Shape | Nut |
| Size | 2 1/2 in |
| Connection | Nut |
| Material | 304 Stainless Steel |
| Type | Internal Expansion |
| Weight | 1.235 LB |
Prop 65