| Material | 304 Stainless Steel |
| Size | 3 in |
| Type | Internal Expansion |
| Connection | Nut |
| Shape | Nut |
| Weight | 1.81 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Size | 3 in |
| Type | Internal Expansion |
| Connection | Nut |
| Shape | Nut |
| Weight | 1.81 LB |
Prop 65