| Style | Internal Expansion |
| Shape | Nut |
| Connection | Nut |
| Material | 304 Stainless Steel |
| Size | 4 in |
| Type | Internal Expansion |
| Weight | 3.32 LB |
-
Prop 65
| Style | Internal Expansion |
| Shape | Nut |
| Connection | Nut |
| Material | 304 Stainless Steel |
| Size | 4 in |
| Type | Internal Expansion |
| Weight | 3.32 LB |
Prop 65