| Shape | Ferrule |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.11 in |
| Pipe O.D. | 1.32 |
| Pipe Size | 1 in |
| Weight | 0.21 LB |
-
Prop 65
| Shape | Ferrule |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.11 in |
| Pipe O.D. | 1.32 |
| Pipe Size | 1 in |
| Weight | 0.21 LB |
Prop 65