applications
- Oil-fog lubricators identified by a green adjusting screw are used for lubricating a single air tool or air motor and are located as near the device as possible.
features
- Metal bowl with sight glass
- 1 qt reservoir
- Oil level sight gauge
- One-turn threaded bowl attachment permits easy maintenance
| Inlet Pressure | 250 PSI |
| Lubricator Type | Oil-Fog |
| FRL Type | Lubricator |
| Flow [Max] | 275 Standard ft3/min |
| Temperature Range [Max] | 175 °F |
| FRL Size | Jumbo |
| Port | 1 in |
| Weight | 3.513 LB |
-
Prop 65


