features
- Metal Bowl
- 4.09 oz bowl
- Manual drain
- High flow capacity
| FRL Size | Compact |
| Flow [Max] | 88 Standard ft3/min |
| Port | 1/4 in |
| Operating Pressure [Max] | 250 PSIG, 13.8 Bar |
| Temperature Range [Min] | 32 °F |
| FRL Type | Lubricator |
| Included | Wilkerson Mounting Bracket Type C, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Bowl With Manual Drain & Sight Glass, Wilkerson Manual Filter Drain, Wilkerson Lubricator Sight Dome Kit |
| Weight | 1.5 LB |
-
Prop 65


