features
- Transparent Bowl
- 10 oz bowl
- Adjustable oil feed
- Quick-disconnect metal bowl guard with integral safety latch
- Siphon tube filter provides clean lubricant downstream
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Port | 1/2 in |
| Included | Wilkerson Manual Petcock Filter Drain, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Lubricator Sight Dome Kit, Wilkerson Lubricator Fill Plug Kit, LRP-95-587 |
| Temperature Range [Min] | 32 °F |
| FRL Size | Standard |
| Flow [Max] | 128 Standard ft3/min |
| FRL Type | Lubricator |
| Weight | 2.27 LB |
-
Prop 65


