features
- 6.11 oz bowl
- Metal Bowl
- Manual drain
- High flow capacity
| FRL Type | Lubricator |
| Port | 3/8 in |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Temperature Range [Min] | 32 °F |
| FRL Size | Standard |
| Included | Wilkerson FRLs Mounting Bracket Type T, Wilkerson Body Mounting Bracket Type L, Wilkerson Bowl With Manual Drain & Sight Glass, Wilkerson Lubricator Sight Dome Kit |
| Flow [Max] | 110 Standard ft3/min |
| Weight | 2.43 LB |
-
Prop 65


