- 1/2" Compact Lubricator, 184 SCFM
features
- 6.11 oz bowl
- Transparent Bowl
- Manual drain
- High flow capacity
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson FRLs Mounting Bracket Type T, Wilkerson Body Mounting Bracket Type L, Wilkerson Lubricator Sight Dome Kit, Wilkerson Lubricator Bowl With Drain |
| Port | 1/2 in |
| FRL Type | Lubricator |
| FRL Size | Standard |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Flow [Max] | 110 Standard ft3/min |
| Weight | 2.45 LB |

