features
- 26 oz bowl
- Metal Bowl
- Manual brass petcock drain
| Included | Wilkerson Bowl With Manual Drain & Sight Glass, Wilkerson Wall Mount, U-Bolt Pipe Clamp, Wilkerson Lubricator Sight Dome Kit, Wilkerson Lubricator Fill Plug Kit, LRP-95-587 |
| Port | 3/4 in |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| Temperature Range [Min] | 32 °F |
| FRL Type | Lubricator |
| FRL Size | Standard |
| Flow [Max] | 196 Standard ft3/min |
| Weight | 6.16 LB |
-
Prop 65


