- 2" Heavy Duty Lubricator
features
- 26 oz bowl
- Transparent Bowl
- Solid bottom
- Full view sight dome
- Adjustable oil feed
- Quick-disconnect clamp ring for easy bowl removal
| Port | 2 in |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Flow [Max] | 1186 Standard ft3/min |
| FRL Size | Standard |
| FRL Type | Lubricator |
| Weight | 10.075 LB |

