features
- Zinc Bowl with Sight Glass
- 16 oz bowl
- Zinc body
- General purpose
- High performance over a very wide flow range
- Fillable while under pressure
| Flow [Max] | 400 Standard ft3/min |
| Temperature Range [Min] | 40 °F |
| FRL Size | Standard |
| Operating Pressure [Max] | 250 PSIG |
| Port | 1 1/2 in |
| FRL Type | Lubricator |
| Weight | 7.35 LB |
-
Prop 65


