applications
- Micro-fog lubricators identified by a red adjusting screw are used for applications containing one or more points of lubrication cylinders and multiple or single tools.
features
- Transparent Bowl
- 7 oz reservoir
- Quick release bayonet bowl
- Micro-fog design delivers aerosol mist
| Flow [Max] | 142 Standard ft3/min |
| Operating Pressure [Max] | 150 PSI |
| FRL Type | Lubricator |
| Lubricator Type | Micro-Fog |
| Temperature Range [Max] | 125 °F |
| Port | 3/4 in |
| FRL Size | Standard |
| Weight | 1.71 LB |
-
Prop 65


