features
- GORE-TEX interchangeable
- Form-In-Place expanded PTFE gasket material with adhesive backing
- Unaffected by all common chemicals pH from 0-14 Unlimited shelf life
- Resilient with low cold flow
- Requires less force than standard gasket materials
- Pressure range from vacuum to 3000 PSI
- Made in the USA
| Size | 3/8 in |
| Length | 25 ft |
| Temperature Range [Min] | -450 °F |
| Weight | 0.79 LB |
-
Prop 65


