applications
- For removal of extremely fine oil mists oil aerosols and microscopic particles
features
- Automatic Drain
- Transparent Bowl and Guard
- 0.01 micron type C element
- 5 oz bowl
- The differential pressure indicator changes from green to red with pressure loss
| Included | Wilkerson Bowl With Drain, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Sight Glass Kit, Wilkerson Automatic Float Filter Drain, Wilkerson Coalescing Filter Elements |
| Filter Type | Coalescing |
| Port | 3/8 in |
| FRL Type | Filter |
| Drain Type | Automatic Drain |
| FRL Size | Compact |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Flow [Max] | 44.7 Standard ft3/min |
| Weight | 2.095 LB |
-
Prop 65


