applications
- For the removal of extremely fine oil mists oil aerosols and microscopic particles
features
- Automatic Drain
- Transparent Bowl and Guard
- 0.01 micron type C element
- 1 qt bowl
| Drain Type | Automatic Drain |
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson Bowl With Drain, Wilkerson Wall Mount, U-Bolt Pipe Clamp, Wilkerson Automatic Float Filter Drain, Wilkerson Coalescing Filter Elements |
| Flow [Max] | 173 Standard ft3/min |
| Size | 3/4 in |
| Filter Type | Coalescing |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| FRL Size | Jumbo |
| FRL Type | Filter |
| Weight | 5.92 LB |
-
Prop 65


