Skip to content Skip to navigation menu
Dixon Valve & CouplingM6

M6

LARGE PRO CART MALLEABLE IRON - PLATED HOSE MENDER; SIZE 3/4"
Item #101880159
Dixon Valve & CouplingM6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Collars engage gripping fingers of Boss clamps
Size Designation 3/4 in
Size 3/4 in, 20 mm
Material Plated Iron
Weight 0.52 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison