Skip to content Skip to navigation menu
Dixon Valve & CouplingMC3096

MC3096

6" Galv Bauer Style Type-B Male w/
Item #101962403
Dixon Valve & CouplingMC3096
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

applications

  • The primary application for these fittings are irrigation and suction lines.

features

  • Bauer style
  • Has a double pin locking lever for smooth closing action
  • Locks on the male side
  • Equipped with a safety pin to prevent accidental openings
Type Male
Material Galvanized Steel
Size 6 in
Weight 16.42 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison