features
- A FKM O-ring seal and a PTFE back-up ring below the threads protects the mini valve from corrosion and galling.Stem threads are rolled for strength and ease of operation
| Material | 316 Stainless Steel |
| Seal | FKM O-Ring |
| Seat | Metal-To-Metal Hard Seat |
| Style | T Design Handle |
| Orifice | 0.19 in |
| Thread | NPT |
| End Type | Female x Male |
| Pressure Rating | 10000 PSI at 200 °F |
| Thread Size | 1/2-14 |
| Weight | 1.34 LB |
-
Prop 65


