| Capacity | 1/4 fl Oz Oil |
| Temperature Range [Max] | 150 °F |
| Inlet Size | 3/8 in Female NPT |
| Outlet | 3/8 in Male |
| Operating Pressure [Max] | 200 PSIG |
| Flow [Max] | 22 Standard ft3/min |
| Material | Aluminum |
| Weight | 0.26 LB |
-
Prop 65
| Capacity | 1/4 fl Oz Oil |
| Temperature Range [Max] | 150 °F |
| Inlet Size | 3/8 in Female NPT |
| Outlet | 3/8 in Male |
| Operating Pressure [Max] | 200 PSIG |
| Flow [Max] | 22 Standard ft3/min |
| Material | Aluminum |
| Weight | 0.26 LB |
Prop 65