| Color | White |
| Spray | 40° Spray Angle |
| Inlet Size | 1/4 in Straight Through Plug |
| Size | #4 |
| End Type | Quick Connect x Nozzle |
| Type | Nozzles |
| Weight | 0.04 LB |
-
Prop 65
| Color | White |
| Spray | 40° Spray Angle |
| Inlet Size | 1/4 in Straight Through Plug |
| Size | #4 |
| End Type | Quick Connect x Nozzle |
| Type | Nozzles |
| Weight | 0.04 LB |
Prop 65