applications
- Used in mining quarrying forestry offshore industries and most hydraulic hose applications
features
- Not flame retardantCrush and high abrasion resistanceChemical and UV ray resistantSelf-lubricating to reduce hose wearEasy to install on-siteSmooth radius on all edgesVirgin high density polyethylene
| Compatible Hose O.D. [Min] | 0.86 in |
| Length | 66 ft |
| Temperature Range [Min] | -40 °F |
| Compatible Hose O.D. [Max] | 1.37 in |
| Weight | 5.6 LB |
-
Prop 65


